Zoro Homepage

6 in Dia, Universal, Ceramic, 60 Grit

  • Mfr # DND060060H10I

  • Zoro # G306601526


product price: $18.89
/ea

Key Features

Disc Diameter
6 in
Vacuum Hole Design
Universal
Grade
Coarse
Abrasive Material
Ceramic
Backing
Connection Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DND060060H10I
Zoro #
G306601526
UPC #
8925141594
Country of Origin
China

Dimensions

Disc Diameter
6 in

Details

Vacuum Hole Design
Universal
Grade
Coarse
Abrasive Material
Ceramic
Grit
60
Backing
Connection Pad

Description

Diablo's new SandNet discs with reusable sanding technology are the most advanced sanding discs on the market with 10x longer life versus standard sanding discs. SandNet discs features a clog-reducing net design coated in premium aluminum oxide grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the disc to remove any build up.


  • • Suggested projects paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing, project construction
  • • Premium aluminum oxide grit blend for fast material removal and long sanding life
  • • Clog-reducing net design for less dust build-up and longer sanding life
  • • Removal & stripping of paint without damaging the underlying surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.