6 in. L X 4 in. W 320 Grit Silicon Carbide Final Stripping Pads 2 pk
- Mfr # DCP060VFNN02G
- Zoro # G606602001
Key Features
Specifications
Details
- MFR #
- DCP060VFNN02G
- Zoro #
- G606602001
- UPC #
- 8925156765
- Country of Origin
- China
- Grit
- 320
- Backing Material
- Non Woven
- Grade
- Very Fine
- Abrasive Material
- Silicone Carbide
Dimensions
- Width
- 4 in
- Length
- 6 in
Description
Diablo's premium final stripping pads include break-through innovations for superior sanding performance, extended sanding life and increased hand-sanding productivity. Featuring a premium silicone carbide blend, these pads provide a superior finish, faster material removal and offer an extra-long sanding life in wet and dry sanding applications. Non-woven nylon fibers are fully penetrated with a flexible resin and grit allowing for fresh grit to be exposed as the pad is worn. A durable nylon pad design withstands extreme applications and wear to maintain structure integrity and shape, allowing for continued use and longer sanding life. Ideal for final touches and finishing, Diablo's stripping pads clean surfaces of any remaining blemishes before stains are to be applied. The go-to alternate for steel wool, Diablo's finish stripping pads deliver consistent finishes, longer life and extreme durability.
- • Very fine grit for cleaning surfaces of residue; also ideal for removing paint and varnish
- • Flexible nylon design contours to any sanding application
- • Ideal for final touches and finishing by removing blemishes and imperfections prior to staining
- • Open fiber design prevents clogging and pitch-up build for maximum performance and extended life
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.