6 in L x 6/9 TPI Reciprocating Saw Blade, 3 PK
Mfr # DS0609CGP3
Zoro # G1922398
product price: $22.39
/pk 3, $7.46/eaKey Features
Teeth per Inch
6/9
Material
Steel
Tip Material
Carbide
Back Style
Straight, Tapered
For Use With Saw Type
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0609CGP3
Zoro #
G1922398
UPC #
008925138655
Country of Origin
United States
Dimensions
Length
6 in
Height
1 in
Blade Length
6 in
Cut Width
0.049 in
Overall Width
1 in
Overall Thickness
0.05 in
Overall Length
6 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6/9
Material
Steel
Tip Material
Carbide
Back Style
Straight, Tapered
For Use With Saw Type
General Purpose
Number of Cutting Edges
1
Application
General Purpose; Clean Wood; Metal; Nail-Embedded Wood; Plastic
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Steel
Materials Cut
Plastic
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Clean Wood, Metal 3/32 in to 1/4 in, Nail-Embedded Wood, Plastic
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 6 in, Teeth per Inch 6/9, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.