6 in L x 8/14 TPI Reciprocating Saw Blade, 25 PK
Mfr # DS0614BGP25
Zoro # G4882510
product price:Â $56.39
/pk 25, $2.26/eaKey Features
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS0614BGP25
Zoro #
G4882510
UPC #
008925099352
Country of Origin
Switzerland
Dimensions
Length
6 in
Height
1 in
Blade Length
6 in
Cut Width
0.049 in
Overall Thickness
0.05 in
Overall Length
6 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Application
General Purpose
For Use With Saw Type
Wood, meatal, & plastic
Number of Cutting Edges
1
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Plastic
Primary Material Application
General Purpose
For Workpiece Material
Clean Wood, Metal 1/8 in to 3/8 in, Nail-Embedded Wood, Plastic
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 6 in, Teeth per Inch 8/14, Cut Width 0.049 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.