Zoro Homepage

6 in Reciprocating Saw Blade, 2 PK

  • Mfr # DS0620BF2

  • Zoro # G704053286


product price: $6.55
/pk 2, $3.28/ea
Sold in multiples of 5 for $32.75

Key Features

Length
6 in
Material
Bi-Metal
Application
Thin Metal
For Use With Saw Type
Thin Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0620BF2
Zoro #
G704053286
UPC #
008925140559
Country of Origin
Switzerland

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Material
Bi-Metal
Application
Thin Metal
For Use With Saw Type
Thin Metal Cutting

Description

Bi-Metal Recip Blade for Thin Metal,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.