Zoro Homepage

6 in x 12 TPI Reciprocating Saw Blade, 1 PK

  • Mfr # DS0612CF

  • Zoro # G7330726


product price: $14.89
/ea

Key Features

Teeth per Inch
12
Length
6 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0612CF
Zoro #
G7330726
UPC #
008925156659
Country of Origin
Switzerland

Dimensions

Length
6 in
Overall Width
1 in
Overall Length
6 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
12
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Conduit
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Conduit

Description

Reciprocating Saw Blade, Teeth per Inch 12, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.