Bi-Metal Reciprocating Saw Blade For Nail Embedded Wood, Straight, 6/12 Teeth Per Inch, 6 in L
Mfr # DS0612BW25
Zoro # G4882538
product price:Â $53.69
/pk 25, $2.15/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
For Use With Saw Type
Nail-embedded wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0612BW25
Zoro #
G4882538
UPC #
008925099321
Country of Origin
Switzerland
Dimensions
Length
6 in
Height
1 in
Cut Width
0.049 in
Blade Length
6 in
Overall Length
6 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
For Use With Saw Type
Nail-embedded wood
Shank
1/2" Universal
Number of Cutting Edges
1
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Clean Wood, Nail-Embedded Wood
Primary Material Application
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Clean Wood, Nail-Embedded Wood
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 6 in, Teeth per Inch 6/12, Cut Width 0.049 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.