6 in x 6/9 TPI Reciprocating Saw Blade, 1 PK

  • Mfr # DS0609CGP

  • Zoro # G1460440


product price: $9.95
/ea

Key Features

Teeth per Inch
6/9
Material
Steel
Tip Material
Carbide
Back Style
Tapered
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0609CGP
Zoro #
G1460440
UPC #
008925138648
Country of Origin
United States

Dimensions

Length
6 in
Height
1 in
Blade Length
6 in
Cut Width
0.049 in
Overall Width
1 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Overall Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6/9
Material
Steel
Tip Material
Carbide
Back Style
Tapered
Number of Cutting Edges
1
Shank
1/2" Universal
Application
General Purpose; Clean Wood; Metal; Nail-Embedded Wood; Plastic
For Use With Saw Type
General Purpose
Blade Material
Steel
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Purpose
Materials Cut
Plastic
For Workpiece Material
Clean Wood, Metal 3/32 in to 1/4 in, Nail-Embedded Wood, Plastic
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 6 in, Teeth per Inch 6/9, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.