6 in L x 14/18 TPI Reciprocating Saw Blade, 5 PK
Mfr # DS0614BF5
Zoro # G4882669
product price:Â $15.89
/pk 5, $3.18/eaKey Features
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Height
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS0614BF5
Zoro #
G4882669
UPC #
008925098522
Country of Origin
Switzerland
Dimensions
Length
6 in
Height
1 in
Blade Length
6 in
Cut Width
0.035 in
Overall Thickness
0.04 in
Overall Length
6 in
Overall Width
1 in
Cut Width - Maximum
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
Application
Metalworking, Construction
For Use With Saw Type
Medium Metal Cutting
Shank
1/2" Universal
Materials Cut
Metal 1/16" to 1/8"
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal 1/16 in to 1/8 in
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 In. to 1/8 In., Blade Length 6 in, Teeth per Inch 14/18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.