This item is Discontinued.

Diablo 612 x 54 T ALU Blade D0654NA

This item is Discontinued.

Diablo

612 x 54 T ALU Blade (Discontinued)

Mfr # D0654NA
Zoro # G615922114
UPC # 8925143154
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D0654NA
Zoro #
G615922114
UPC #
8925143154
Country of Origin
Italy

Description

Diablo, 612 In x 54 Tooth Medium Aluminum Cutting Saw Blade Diablo's Next Generation Aluminum Saw Blades Are Optimized For Cutting Thin Up To 18, Medium 33214 And Thick 316716 Aluminum Metals Featuring The New, Specially Formulated Diablo Tico SuperDensity MicroGrain Carbide, These Radical Blades Withstand Impact, Reduce Wear, Provide Clog Free Cuts And Last Longer Than Standard Carbide In Metal Cutting Applications The Specially Formulated Metal Cutting Carbide Teeth Feature A Triple Chip Grind Tcg Tooth Design For Clean, BurrFree Finishes, Virtually Eliminating Any Type Of Rework TriMetal Shock Resistant Brazing Allows These Aluminum Blades To Slice Through Metal Materials While Withstanding Extreme Impact For Maximum Durability Diablo's Aluminum Saw Blade Series Is Ideal For Corded And Cordless Saws When OnTheJob Cutting NonFerrous Metals Such As Aluminum Extrusions, Copper Pipe, Brass Plate, Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.