Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4", 24-Teeth Circular Saw Blade

  • Mfr # D0724X

  • Zoro # G6637736


product price: $12.49
/ea

Key Features

Number of Teeth
24
For Use With
General construction applications, framers, roofers, remodelers, and concrete formers
Plate Thickness
0.04 in
Blade Dia.
7 1/4 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0724X
Zoro #
G6637736
UPC #
089250205755
Country of Origin
Italy

Dimensions

Plate Thickness
0.04 in
Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Cut Width
0.06 in
Max. Cutting Depth
2 3/8 in
Overall Diameter
7 1/4 in
Overall Thickness
0.04 in
Cutting Depth - Maximum
2 3/8 in

Details

Item
Circular Saw Blade
Number of Teeth
24
For Use With
General construction applications, framers, roofers, remodelers, and concrete formers
Application
Cutting Wood Framing
Tip Material
Carbide
Arbor Hole
5/8"
Kerf
.059"
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Included
Primary Saw Application
Wood
Blade Type
Combination
Max. RPM
8000
Hook Angle
15 Degrees
Arbor Shape
Round
Materials Cut
Wood
Max. Blade Speed
10,000 RPM
Primary Material Application
Wood
Wood Cutting Type
Framing
Product Type
Circular Saw Blade
Speed - Maximum
8,000 RPM
For Workpiece Material
Wood
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.