Zoro Homepage

7-1/4", 4-Teeth Circular Saw Blade

  • Mfr # D0704DH

  • Zoro # G7111301


product price: $55.99
/ea

Key Features

Number of Teeth
4
For Use With
All fiber cement products
Diamond Knockout
Diamond Knockout Included
Tip Material
Poly-Crystalline Diamond (PCD)
Blade Type
Fiber Cement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0704DH
Zoro #
G7111301
UPC #
089250678221
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.051 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.07 in
Overall Thickness
0.05 in
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
4
For Use With
All fiber cement products
Diamond Knockout
Diamond Knockout Included
Tip Material
Poly-Crystalline Diamond (PCD)
Blade Type
Fiber Cement
Tooth Grind
TCG
Hook Angle
10 Degrees
Max. RPM
10000
Primary Saw Application
Masonry
For Use With Saw Type
Circular Saws
Application
Fiber Cement Cutting
Kerf
.071"
Arbor Hole
5/8"
Materials Cut
Fiber Cement
Arbor Shape
Round
Primary Material Application
Fiber Cement
Max. Blade Speed
12,000 RPM
Series
James Hardie
Product Type
Circular Saw Blade
For Workpiece Material
Fiber Cement
Compatible Product Type
Circular Saw
Speed - Maximum
10,000 RPM

Description

Circular Saw Blade, Series James Hardie, Blade Dia. 7 1/4 in, Max. Blade Speed 12,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 4, Max. Cutting Depth 2 3/8 in, Primary Material Application Fiber Cement, Materials Cut Fiber Cement, Metal Cutting Type Not Applicable, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Poly-Crystalline Diamond (PCD), Hook Angle 10 Degrees , Tooth Grind TCG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.