Zoro Homepage

7-1/4", 40-Teeth Circular Saw Blade

  • Mfr # D0740X

  • Zoro # G6637751


product price: $17.15
/ea

Key Features

Number of Teeth
40
For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Arbor Hole
5/8"
For Use With Saw Type
Circular Saws
Hook Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0740X
Zoro #
G6637751
UPC #
089250205823
Country of Origin
Italy

Dimensions

Plate Thickness
0.04 in
Cutting Depth
2-3/8"
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Cut Width
0.06 in
Max. Cutting Depth
2 3/8 in
Overall Thickness
0.04 in
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
40
For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Arbor Hole
5/8"
For Use With Saw Type
Circular Saws
Hook Angle
15 Degrees
Primary Saw Application
Wood
Kerf
.059"
Blade Type
Combination
Application
Finish Wood Cutting
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Included
Tip Material
Carbide
Max. RPM
8000
Primary Material Application
Wood
Max. Blade Speed
10,000 RPM
Materials Cut
Wood
Wood Cutting Type
Combination
Arbor Shape
Round
Compatible Product Type
Circular Saw
Speed - Maximum
8,000 RPM
For Workpiece Material
Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.