Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4", 56-Teeth Circular Saw Blade

  • Mfr # D0756F

  • Zoro # G7111091


product price: $46.47
/ea

Key Features

Number of Teeth
56
For Use With
Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread** Note: *Mild Steel only - 1/8" max. wall thickness **Mild steel only - 1" max diameter
Blade Dia.
7 1/4 in
Hook Angle
2 Degrees
Max. RPM
5800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0756F
Zoro #
G7111091
UPC #
089250692845
Country of Origin
Italy

Dimensions

Blade Dia.
7 1/4 in
Plate Thickness
0.087 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
2 3/8 in
Cutting Depth - Maximum
2 3/8 in
Overall Thickness
0.09 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
56
For Use With
Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread** Note: *Mild Steel only - 1/8" max. wall thickness **Mild steel only - 1" max diameter
Hook Angle
2 Degrees
Max. RPM
5800
For Use With Saw Type
Circular Saws
Blade Type
Metal Cutting
Tip Material
Carbide
Tooth Grind
TCG
Application
Metal Cutting
Kerf
.102"
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Metal
Arbor Hole
5/8"
Primary Material Application
Steel, Steel Alloys
Materials Cut
Ferrous Metals, Steel
Arbor Shape
Round
Metal Cutting Type
Thin Metal
Max. Blade Speed
5,600 RPM
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
For Workpiece Material
Ferrous Metals, Steel, Steel Alloys
Speed - Maximum
5,800 RPM

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 56, Max. Cutting Depth 2 3/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 2 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.