7-1/4in. x 40-Teeth Finish Saw Blade for Wood, 10PK

  • Mfr # D0740A

  • Zoro # G215500248


product price:  $235.99
/pk 10, $23.60/ea
Free Shipping & Returns

Key Features

For Use With
Finish Wood Cutting
Width
7.05 in
Thickness
0.059 in
Blade Diameter
7-1/4 in
Arbor Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0740A
Zoro #
G215500248
UPC #
8925019107
Country of Origin
United States

Dimensions

Width
7.05 in
Thickness
0.059 in
Blade Diameter
7-1/4 in
Arbor Size
5/8"
Plate Thickness
0.040 in
Depth
0.1 in

Details

For Use With
Finish Wood Cutting
Kerf
0.059"
Max. RPM
8000

Description

Diablo's Finish Saw Blade for Wood is ideal for smooth finish crosscuts in hardwood, softwood or plywood. Diablo Finish blades are the perfect choice for excellent rips and crosscuts using a portable saw. They deliver a smoother edge than framing blades, but still provide an excellent combination of cutting speed and long life. A great choice for jobsite finish cuts in 1X, decking, fencing, fascia and plywood


  • High-performance TiCoTM Hi-Density carbide specifically designed for each application
  • Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
  • Super thin laser cut kerf for fast, durable, and clean cuts
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
  • Hardened Steel Body – warrants a longer life and sharper cutting edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.