Zoro Homepage

7-1/4in. x 44-Teeth TrexBlade Saw Blade for Composites and Plastic

  • Mfr # D0744CD

  • Zoro # G615500282


product price: $39.75
/ea

Key Features

For Use With
Composite-Plastics Cutting
Thickness
0.065 in
Blade Diameter
7-1/4 in
Max. RPM
10000
Arbor Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0744CD
Zoro #
G615500282
UPC #
8925098812
Country of Origin
Italy

Dimensions

Thickness
0.065 in
Blade Diameter
7-1/4 in
Arbor Size
5/8"
Plate Thickness
0.040 in
Width
9.05 in
Depth
0.35 in

Details

For Use With
Composite-Plastics Cutting
Kerf
0.065"
Max. RPM
10000

Description

Diablo's TrexBlade Saw Blade for Composites and Plastic is the only blade recommended by Trex Company for cutting their composite decking materials. These new blades deliver maximum performance and highest quality of finish; making it a must-have tool for both professionals and DIYers planning composite decking projects. Diablo's new saw blade series has a modified triple chip tooth grind design, Perma-SHIELD non-stick coating, and specific TiCo Hi-Density carbide to deliver more efficient and cleaner cuts with no swirl marks, less gumming of blade teeth and longer cutting life .


  • High-performance TiCoTM Hi-Density carbide to maximize cutting life in composite decking materials and plastics
  • Modified Triple Chip Grind (MTCG) enables the material to remain cool while cutting for melt-free cuts
  • Laser cut stabilizer vents keep the blade straight and true for superior quality cuts and no swirl marks
  • Thin Kerf design requires less cutting power, making them ideal for underpowered saws at the jobsite
  • Perma-SHIELD® Non-stick coating reduces drag and shields the blade against heat, gumming and corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.