This item is Discontinued.

Diablo 7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 36 Grit 2 pk DCF070036S02G

7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 36 Grit 2 pk (Discontinued)

  • Mfr # DCF070036S02G
  • Zoro # G906436450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF070036S02G
Zoro #
G906436450
UPC #
8925093985
Country of Origin
China

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
36
Abrasive Grade
Extra Coarse
Max. RPM
8450 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.