7/8 in. X 6 in. L High Speed Steel Clean Wood Spade Bit Hex Shank 2 pk

  • Mfr # DSP2110-P2

  • Zoro # G215547694


product price:  $9.89
/pk 2, $4.95/ea

Key Features

Overall Length
6"
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSP2110-P2
Zoro #
G215547694
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6"

Details

Material - Machining
High Speed Steel

Description

Diablo's spade bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood. The high-performance SPEED-TIP design self-feeds for faster hole making when compared to traditional spade bits. An optimized Curved Paddle design enhances the chip evacuation process for more holes per charge. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.