Zoro Homepage

7/8'' x 10'' SDS-Plus Gouging Chisel

  • Mfr # DMAPLCH3040

  • Zoro # G716395640


product price: $24.39
/ea

Key Features

Height
1.73 in
Length
9.25 in
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
Width
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPLCH3040
Zoro #
G716395640
UPC #
8925176626
Country of Origin
Italy

Dimensions

Height
1.73 in
Length
9.25 in
Width
1.65 in

Details

Item
Chisels
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers

Description

Diablos SDS-Plus Gouging Chisels deliver extreme durability, precision, and stability when creating clean channels or adjusting existing conduit for pipes, cables, or wires. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammers drills in concrete or block. Optimized for maximum performance in cordless and corded. SDS-Plus rotary hammers.Extreme durability and longer life in concrete and brick/blockIdeal for making clean channels or adjusting existing channels/conduitA unique heat treatment process strengthens the chisel for impact resistance and stabilityMaximum performance in cordless and corded SDS-Plus rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.