Zoro Homepage

7in. 24-Grit Edger Disc, 10PK

  • Mfr # DCD070024S01W

  • Zoro # G216041849


product price: $12.29
/pk 10, $1.23/ea
Sold in multiples of 2 for $24.58

Key Features

Width
7 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD070024S01W
Zoro #
G216041849
UPC #
8925095057
Country of Origin
Switzerland

Dimensions

Width
7 in
Depth
0.1 in

Description

Diablo's premium Edger Discs include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond, ENDURA-BOND, provides Diablo's sanding discs with longer life and extreme durability. Designed for use in edger sanders, these discs are ideal for all types of wood.


  • Premium zirconium blend, a superior quality formulation designed for fast material removal and long sanding life
  • ENDURA-BOND - a specialized high strength resin provides superior grit-to-backing bond for extreme durability
  • Recommended use - fast leveling, shaping, extra heavy stock removal and stripping
  • Tool usage - edger sander
  • Materials - wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.