Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in. Type 27 Masonry Grinding Disc

  • Mfr # DBD070250B01C

  • Zoro # G716042001


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Width
7 in
RPM
8450
Arbor
5/8"-11
For Use With
Grinding
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD070250B01C
Zoro #
G716042001
UPC #
8925094722
Country of Origin
Malaysia

Dimensions

Width
7 in
Depth
1.1 in
Inside Dia.
7 in
Connector Size
5/8"
Overall Thickness
1/4"
Overall Diameter
7"

Details

RPM
8450
Arbor
5/8"-11
For Use With
Grinding
Primary Material Application
Masonry
Wheel Type
Type 27
Abrasive Material
Silicone Carbide

Description

Diablo's premium masonry grinding discs provide superior performance and increased productivity. Featuring a premium silicone carbide blend, these discs grind through material faster than other discs and offer an extra long grinding life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.


  • Silicone Carbide Blend, a superior quality formulation designed for fast material removal and long cutting life
  • For use on masonry applications: concrete brick, cinder block, cement, paver stones
  • Type 27 depressed center
  • Ideal for grinding
  • Tool use angle grinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.