Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/4", 40-Teeth Circular Saw Blade

  • Mfr # D0840X

  • Zoro # G6637821


product price: $36.79
/ea

Key Features

Number of Teeth
40
For Use With
Smooth finish crosscuts in hardwood, softwood, or plywood
Blade Type
Combination
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0840X
Zoro #
G6637821
UPC #
089250204215
Country of Origin
Italy

Dimensions

Blade Dia.
8 1/4 in
Plate Thickness
0.063 in
Cutting Depth
3-3/4"
Arbor Size
5/8 in
Cut Width
0.09 in
Max. Cutting Depth
3 3/4 in
Overall Diameter
8 1/4 in
Cutting Depth - Maximum
3 3/4 in
Overall Thickness
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
40
For Use With
Smooth finish crosscuts in hardwood, softwood, or plywood
Blade Type
Combination
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Included
For Use With Saw Type
Circular Saws
Max. RPM
8000
Hook Angle
15 Degrees
Tip Material
Carbide
Kerf
.094"
Primary Saw Application
Wood
Application
Finish Wood Cutting
Arbor Hole
5/8"
Max. Blade Speed
9,000 RPM
Arbor Shape
Round
Materials Cut
Plywood, Wood
Wood Cutting Type
Finishing
Primary Material Application
Wood
Compatible Product Type
Circular Saw
For Workpiece Material
Plywood, Wood
Speed - Maximum
8,000 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 8 1/4 in, Max. Blade Speed 9,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.09 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.