8in. x 19in. 24-Grit Sanding Belt for EZ-8 Sanders, 10PK

  • Mfr # DCB819024S01W

  • Zoro # G516041907


product price:  $99.99
/pk 10, $10.00/ea
Free Shipping & Returns

Key Features

Width
8.05 in
Depth
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB819024S01W
Zoro #
G516041907
UPC #
8925094999
Country of Origin
Switzerland

Dimensions

Width
8.05 in
Depth
2.45 in

Description

Diablo's EZ-8 floor sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium silicon carbide blend, these belts remove material faster than other sanding belts and offer an extra long standing life. Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond provides Diablo's belts with longer life and extreme durability.


  • Premium silicon carbide blend for fast material removal and long sanding life
  • Polyester cloth backing is flexible and shock absorbent
  • Recommended for extra heavy stock removal, planning and sanding
  • For leveling applications
  • Ideal for all types of wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.