8in. x 19in. 80-Grit Sanding Belt for EZ-8 Sanders, 10PK

  • Mfr # DCB819080S01W

  • Zoro # G116041932


product price:  $99.99
/pk 10, $10.00/ea
Free Shipping & Returns

Key Features

Width
8.1 in
Depth
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB819080S01W
Zoro #
G116041932
UPC #
8925094968
Country of Origin
Switzerland

Dimensions

Width
8.1 in
Depth
2.85 in

Description

Made with a premium zirconium blend, Diablo's 8 in. x 19 in. 80-Grit Medium EZ-8 Sanding Belt includes break-through innovations that improve performance, extend sanding life and increase productivity. Recommended use for moderate stock removal and sanding preparation before top coat placement. Ideal for all types of wood.


  • Premium Zirconium Blend - a superior quality formulation designed for fast material removal and long sanding life
  • ENDURA-BOND - a specialized high strength resin provides superior grit-to-backing bond for extreme durability
  • Tool usage - EZ-8 drum sander
  • Quantity - (1) 8 in. x 19 in. 80-grit (medium) EZ-8 sanding belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.