Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Dia, Universal, Ceramic, 100 Grit

  • Mfr # DND090100H05G

  • Zoro # G906459633


product price: $17.99
/ea

Key Features

Disc Diameter
9 in
Vacuum Hole Design
Universal
Grade
Medium
Abrasive Material
Ceramic
Disc Attachment Type
Hook & Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DND090100H05G
Zoro #
G906459633
UPC #
8925156857
Country of Origin
China

Dimensions

Disc Diameter
9 in

Details

Vacuum Hole Design
Universal
Grade
Medium
Abrasive Material
Ceramic
Grit
100
Disc Attachment Type
Hook & Lock

Description

Diablo's SandNet drywall discs with reusable sanding technology are the most advanced sanding sheets on the market with up to 10x longer life versus standard sanding discs. Each SandNet disc features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. These innovative discs are the premier solution when seeking ultra-smooth finishes when sanding drywall, mud and plaster from medium to large surface areas. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the sheet to remove any pitch build-up.


  • • Medium grit for moderate stock removal and sanding preparation before paint
  • • Clog-reducing net design for less dust build-up
  • • Extra-long sanding life
  • • Ideal for power drywall sanders and pole sanders
  • • 5 SandNet discs = 50 standard sandpaper discs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.