Shop DIABLO
See all product information
Create Account
9 in. L X 11 in. W 120 Grit Aluminum Oxide Sanding Sheet 20 pk
- Mfr # DCS911120S20G
- Zoro # G406435649
product price:
$
16.97
/ea
Key Features
Backing Material
Paper
Width
11 in
Length
9 in
Grade
Medium
Abrasive Material
Aluminum Oxide Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911120S20G
- Zoro #
- G406435649
- UPC #
- 8925154891
- Country of Origin
- China
- Grit
- 120
- Backing Material
- Paper
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide Blend
Dimensions
- Width
- 11 in
- Length
- 9 in
Description
Diablo's premium 9 in. x 11 in. 120-Grit (Medium) Sanding Sheets include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in 1/4 sheet palm sanders, 1/2 sheet sander and hand sanding.
- • Premium aluminum oxide blend - a superior quality formulation designed for fast material removal and long sanding life
- • Clog-Shield, a high performance stearate coating reduces pitch build-up and clogging for maximum productivity
- • Endura-Bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • Recommended use - fast leveling, shaping, extra heavy removal and stripping
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.