Diablo 9 in. L X 3-2/3 in. W 400 Grit Silicon Carbide Sanding Sheet 10 pk

  • Mfr # DCS323400S10W

  • Zoro # G106601399


product price:  $7.49
/ea

Key Features

Width
3-2/3 in
Length
9 in
Grade
Polishing
Abrasive Material
Silicone Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS323400S10W
Zoro #
G106601399
UPC #
8925155898
Country of Origin
China

Dimensions

Width
3-2/3 in
Length
9 in

Details

Grit
400
Grade
Polishing
Abrasive Material
Silicone Carbide

Description

Diablo's premium wet/dry sanding sheets include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium silicone carbide blend, these sheets provide a superior polished finish, faster and offer an extra-long sanding life in wet and dry sanding applications. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding sheets with longer life and extreme durability. These sanding sheets are designed for maximum performance whether wet or dry when hand sanding or using orbital sanders.


  • • Polish grit for the first step in polishing wood and other materials
  • • Ideal for hand sanding or 1/3 sheet orbital sanders
  • • Clog-Shield reduces pitch build-up and clogging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.