Zoro Homepage

9 in L x 3 TPI Reciprocating Saw Blade, 3 PK

  • Mfr # DS0903CP3

  • Zoro # G1922389


product price: $26.89
/pk 3, $8.96/ea

Key Features

Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Straight, Tapered
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0903CP3
Zoro #
G1922389
UPC #
008925138389
Country of Origin
United States

Dimensions

Length
9 in
Height
1 in
Cut Width
0.049 in
Blade Length
9 in
Overall Width
1 in
Overall Length
9 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Straight, Tapered
Number of Cutting Edges
1
For Use With Saw Type
Pruning
Application
Metalworking, Construction, Wood
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Wood
Blade Material
Carbide
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 9 in, Teeth per Inch 3, Cut Width 0.049 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.