9 in L x 8/10 TPI Reciprocating Saw Blade, 200 PK

  • Mfr # DS0908BFD200

  • Zoro # G4882355


product price:  $516.99
/pk 200, $2.58/ea
Free Shipping & Returns

Key Features

Teeth per Inch
8/10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0908BFD200
Zoro #
G4882355
UPC #
008925131861
Country of Origin
Switzerland

Dimensions

Length
9 in
Height
1 in
Cut Width
0.063 in
Blade Length
9 in
Overall Width
1 in
Overall Length
9 in
Overall Thickness
0.06 in
Cut Width - Maximum
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Shank
1/2" Universal
For Use With Saw Type
Thick Metal Cutting
Number of Cutting Edges
1
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Thick Metal
For Workpiece Material
Metal 1/8 in to 1/2 in
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Blade Length 9 in, Teeth per Inch 8/10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.