9 in L x 8/14 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # DS0914BGP5

  • Zoro # G4882599


product price:  $20.59
/pk 5, $4.12/ea

Key Features

Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0914BGP5
Zoro #
G4882599
UPC #
008925098539
Country of Origin
Switzerland

Dimensions

Length
9 in
Height
1 in
Cut Width
0.049 in
Blade Length
9 in
Cut Width - Maximum
0.05 in
Overall Length
9 in
Overall Thickness
0.04 in
Overall Width
1 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Shank
1/2" Universal
For Use With Saw Type
Wood, meatal, & plastic
Number of Cutting Edges
1
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
General Purpose
Materials Cut
Plastic
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Clean Wood, Metal 3/32 in to 3/8 in, Nail-Embedded Wood, Plastic

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 9 in, Teeth per Inch 8/14, Cut Width 0.049 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.