Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in L x Reciprocating Saw Blade, 15 PK

  • Mfr # DS0908BFD15

  • Zoro # G403674133


product price: $49.89
/pk 15, $3.33/ea

Key Features

Length
9 in
Material
Bi-Metal
For Use With Saw Type
Thick Metal Cutting
Application
Thick Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0908BFD15
Zoro #
G403674133
UPC #
008925136408
Country of Origin
Switzerland

Dimensions

Length
9 in

Details

Item
Reciprocating Saw Blade
Material
Bi-Metal
For Use With Saw Type
Thick Metal Cutting
Application
Thick Metal

Description

Bi-Metal Recip Blade for Thick Met,PK15, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.