Zoro Homepage

9 in L x Reciprocating Saw Blade, 15 PK

  • Mfr # DS0912BW15

  • Zoro # G603674094


product price: $47.75
/pk 15, $3.18/ea

Key Features

Material
Bi-Metal
For Use With Saw Type
Nail-embedded wood
Application
Nail-Embedded Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0912BW15
Zoro #
G603674094
UPC #
008925136446
Country of Origin
Switzerland

Dimensions

Length
9 in

Details

Item
Reciprocating Saw Blade
Material
Bi-Metal
For Use With Saw Type
Nail-embedded wood
Application
Nail-Embedded Wood

Description

Bi-Metal Recip Blade for Nail Embe,PK15, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.