
9 in L x Reciprocating Saw Blade, 15 PK
Mfr # DS0914BGP15
Zoro # G503674064
product price: $50.39
/pk 15, $3.36/eaKey Features
Length
9 in
Material
Bi-Metal
For Use With Saw Type
Wood, meatal, & plastic
Application
Nail-Embedded Wood, Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0914BGP15
Zoro #
G503674064
UPC #
008925136453
Country of Origin
Switzerland
Dimensions
Length
9 in
Details
Item
Reciprocating Saw Blade
Material
Bi-Metal
For Use With Saw Type
Wood, meatal, & plastic
Application
Nail-Embedded Wood, Metal, Plastic
Description
Bi-Metal Recip Blade for Nail-Embe,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.