Zoro Homepage

9 in. x 11 in. 320-Grit Sanding Sheet, 20PK

  • Mfr # DCS911320S20G

  • Zoro # G616042224


product price: $17.99
/pk 20, $0.90/ea

Key Features

Material
Full Carbide Head
Width
8 in
Length
6 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS911320S20G
Zoro #
G616042224
UPC #
8925175636
Country of Origin
Switzerland

Dimensions

Width
8 in
Length
6 in
Depth
0.5 in

Details

Material
Full Carbide Head

Description

Diablo's sanding sheets are engineered to solve common sanding frustrations-material removal, clogging, and uneven wear-through cutting-edge innovation and high-performance materials. Designed for professionals, Diablo delivers durability, efficiency, and productivity in every sheet. The premium ceramic grain blend removes up to 3X more material than standard Aluminum Oxide sanding sheets. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. A superior grain bonding system, ENDURA-BOND, ensures even wear of the grit and consistent sanding results, delivering smoother finishes with fewer sheet changes. Ideal for wood, metal, paint, and plastics, Diablo sandpaper tackles a wide range of projects with superior results. Diablo's advanced sandpaper technology lasts longer, works harder, and delivers professional results with minimal effort. By addressing common problems like efficiency and productivity, Diablo helps professionals achieve consistent results every time.Pro bulk-Pack savings up to 48%Ultra fine ceramic blend grit for intercoat sanding of stain/varnish.Premium ceramic grain blend extends sanding life of sheet and provides up to 3X more material removal of standard Aluminum Oxide sanding sheets.Clog-SHIELD reduces pitch build-up and clogging.ENDURA-BOND provides superior grit-to-backing bond for longer life and extreme durability.Compatible with 1/4 sheet palm sanders, 1/3 sheet orbital sanders, or cut to fit your tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.