
9 in x 3 TPI Reciprocating Saw Blade, 10 PK
Mfr # DS0903CP10
Zoro # G203674418
product price: $71.78
/pk 10, $7.18/eaKey Features
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
Pruning, Clean Wood Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0903CP10
Zoro #
G203674418
UPC #
008925144472
Country of Origin
United States
Dimensions
Length
9 in
Overall Length
9 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
Pruning, Clean Wood Cutting
For Use With Saw Type
Pruning
Cutting Edge Style
Rigid for Straight Cuts
Description
Reciprocating Saw Blade, Teeth per Inch 3, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.