9 in x 5 TPI Reciprocating Saw Blade, 5 PK
Mfr # DS0905FG5
Zoro # G4882641
product price: $15.49
/pk 5, $3.10/eaKey Features
Teeth per Inch
5
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0905FG5
Zoro #
G4882641
UPC #
008925098577
Country of Origin
Switzerland
Dimensions
Length
9 in
Height
1 in
Blade Length
9 in
Cut Width
0.049 in
Cut Width - Maximum
0.05 in
Overall Length
9 in
Overall Thickness
0.05 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.049 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.