Reciprocating Saw Blade, Fire Rescue, 9 in, 14/18 TPI, Bi-Metal, 200-Pack
Mfr # DS0914WBF200
Zoro # G4882398
product price:Â $515.99
/pk 200, $2.58/ea
Free Shipping & Returns
Key Features
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Shank
1/2" Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS0914WBF200
Zoro #
G4882398
UPC #
008925126898
Country of Origin
Switzerland
Dimensions
Length
9 in
Height
1 in
Cut Width
0.043 in
Blade Length
9 in
Overall Length
9 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Shank
1/2" Universal
Application
Demolition
For Use With Saw Type
Medium Metal Cutting
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Primary Material Application
Demolition
For Workpiece Material
Ferrous Metal, Non-Ferrous Metal
Compatible Product Type
Reciprocating Saw
Description
The DIABLO - DS0914WBF200 is a reciprocating saw blade for use with reciprocating saws. It is made of bi-metal and features a rigid cutting edge style for straight cuts. This 9 in. blade is intended for demolition applications and for cutting ferrous and non-ferrous metals, with a 14/18 teeth per inch configuration and a 1/2" universal shank.
Key Features:
- Blade length: 9 in.
- Blade material and tip material: Bi-Metal.
- Workpiece materials: Ferrous metal and non-ferrous metal.
- Primary application: Demolition.
- Cutting edge style: Rigid for straight cuts.
- Teeth per inch: 14/18.
- Shank: 1/2" Universal.
- Back style: Curved, Straight.
- Overall thickness: 0.04 in.
- Cut width: 0.043 in.
- Number of cutting edges: 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.