9"L x 14/18 TPI Metal Cutting Coated Reciprocating Saw Blade, 25PK

  • Mfr # DS0914BF25

  • Zoro # G4882486


product price:  $78.95
/pk 25, $3.16/ea
Free Shipping & Returns

Key Features

Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0914BF25
Zoro #
G4882486
UPC #
008925099383
Country of Origin
Switzerland

Dimensions

Length
9 in
Height
1 in
Cut Width
0.043 in
Blade Length
9 in
Overall Width
1 in
Overall Length
9 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Thin Metal Cutting
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Materials Cut
Metal 1/16" to 1/8"
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal 1/16 in to 1/8 in

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 In. to 1/8 In., Blade Length 9 in, Teeth per Inch 14/18, Cut Width 0.043 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.