Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9in. 150 Grit Fine Drywall ROS Hook & Lock Discs, 25PK

  • Mfr # DCD090150H25G

  • Zoro # G316041923


product price: $37.49
/pk 25, $1.50/ea

Key Features

Width
9.15 in
For Use With
Finish
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD090150H25G
Zoro #
G316041923
UPC #
8925156987
Country of Origin
Switzerland

Dimensions

Width
9.15 in
Depth
10 in

Details

For Use With
Finish

Description

Diablo's premium drywall sanding sheets include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium aluminum oxide blend, these sheets deliver smooth finishes, faster and offer extra-long sanding life than other sanding sheets. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thereby maximizing productivity when sanding drywall, mud, and plaster. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding sheets with longer life and extreme durability. These sanding sheets are ideal when sanding medium to large surface areas.


  • 25-disc pack for up to 20% savings
  • Fine grit for light stock removal and final sanding preparation before paint
  • Premium aluminum oxide blend for fast material removal, smooth finishes and extra-long sanding life
  • Clog-SHIELDTM reduces pitch build-up and clogging
  • ENDURA-BOND provides superior grit-to-backing bond for extreme durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.