9in. 6/9TPI AMPED Demo Demon Carbide Teeth Reciprocating Saw Blade for General Purpose Cuts

  • Mfr # DS0909CGPA

  • Zoro # G615500367


product price:  $19.49
/ea
Sold in multiples of 5 for $97.45

Key Features

Teeth per Inch
6/9
Application
General Purpose; Nail-Embedded Wood; Metal
For Use With Saw Type
General purpose nail-embedded wood & metal
Depth
10.25 in
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0909CGPA
Zoro #
G615500367
UPC #
8925167877
Country of Origin
Switzerland

Dimensions

Depth
10.25 in
Width
1.3 in

Details

Teeth per Inch
6/9
Application
General Purpose; Nail-Embedded Wood; Metal
For Use With Saw Type
General purpose nail-embedded wood & metal

Description

Diablos new range of AMPED Demo Demon reciprocating saw blades are AMPing Up wood and metal cutting with the introduction of the industrys first ever industrial grade coating, Black Industrial Cooling Element I.C.E.. The ultra-slick Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life. Hi-Performance Carbide delivers an unmatched up to 100X longer cutting life versus standard bi-metal blades in nail-embedded wood and metals from 1/8 to 3/8. The combination of Black I.C.E. and Diablos carbide delivers extended life and an impressive up to 2X increased performance vs. standard general purpose cutting carbide reciprocating saw blades.


  • Hi-Performance Carbide delivers the greatest durability and cutting performance in wood and metal applications
  • Up to 100X longer life versus standard bi-metal blades
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1" oversized blade body provides stability and rigidity for straighter cuts with less vibration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.