Bi-Metal Reciprocating Saw Blade For Nail Embedded Wood, Straight, 4/6 Teeth Per Inch, 9 in L
Mfr # DS0912BW25
Zoro # G5005135
product price:Â $74.99
/pk 25, $3.00/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Nail-embedded wood
Height
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS0912BW25
Zoro #
G5005135
UPC #
008925099338
Country of Origin
Switzerland
Dimensions
Length
9 in
Height
1 in
Cut Width
0.063 in
Blade Length
9 in
Overall Length
9 in
Overall Width
1 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Nail-embedded wood
Number of Cutting Edges
1
Shank
1/2" Universal
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Nail-Embedded Wood
Materials Cut
Clean Wood, Nail-Embedded Wood
For Workpiece Material
Clean Wood, Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 4/6, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.