Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9pc Concrete Anchor Drive Installation Set 9-Piece

  • Mfr # DMAPL9910-S9

  • Zoro # G716055803


product price: $55.99
/ea

Key Features

For Use With
Concrete, Anchor Setting
Width
5.38 in
Depth
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPL9910-S9
Zoro #
G716055803
UPC #
8925170556
Country of Origin
Germany

Dimensions

Width
5.38 in
Depth
2.31 in

Details

For Use With
Concrete, Anchor Setting

Description

Diablos concrete anchor drive set is one of the strongest, most durable, and fastest installation sets. Diablos full-carbide head concrete anchor hammer drill bits withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. The Phillips drive bits and magnetic nut setters deliver maximum performance and extreme durability in driving hex nuts or self-tapping screws. A magnetic anchor drive sleeve delivers the stability and rigidity necessary for precise setting of screws and anchors. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.


  • 9-Piece set for up to 25% savings
  • Diablo made carbide hammer bits withstand impact and high heat applications, dramatically extending life versus standard hammer bits
  • Phillips drive bits provide extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Magnetic nut setters and drive bit holder includes a permanent magnet to eliminate wobbling by securely gripping screws and hex nuts
  • Includes (1) DMAPL2910 5/32 in. x 6 in. SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.