Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, 10 in Dia, 3/32" Thick, Silicone Carbide

  • Mfr # DBD100093L01C

  • Zoro # G413370452


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Diameter
10 in
Overall Thickness
3/32"
Abrasive Material
Silicone Carbide
Wheel Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD100093L01C
Zoro #
G413370452
UPC #
008925094616
Country of Origin
Malaysia

Dimensions

Overall Diameter
10 in
Overall Thickness
3/32"

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Silicone Carbide
Wheel Type
1

Description

Metal Cut-Off Disc,10 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.