Abrasive Cut-Off Wheel, 6-1/2 in Dia, 1/8 in Thick, Aluminum Oxide

  • Mfr # DBD065125L01F

  • Zoro # G213370485


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Overall Diameter
6-1/2 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Wheel Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBD065125L01F
Zoro #
G213370485
UPC #
008925094449
Country of Origin
India

Dimensions

Overall Diameter
6-1/2 in
Overall Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Wheel Type
1

Description

Metal Cut-Off Disc,6-1/2 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.