
Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.04 in Thick, Aluminum Oxide
Mfr # DBD045040125F
Zoro # G813370410
product price:Â $46.59
/ea
Sold in multiples of 4 for $186.36
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Primary Material Application
steel, stainless, cast iron, sheet metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBD045040125F
Zoro #
G813370410
UPC #
008925128922
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
steel, stainless, cast iron, sheet metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13280 revolutions per minute
Description
Mtl Cut Off,4-1/2 in dia,0.040 in T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.