
Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.04 in Thick, Aluminum Oxide
Mfr # DBD050040110F
Zoro # G313370415
product price:Â $26.29
/pk 10, $2.63/ea
Sold in multiples of 5 for $131.45
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.04 in
Primary Material Application
steel, stainless, cast iron, sheet metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBD050040110F
Zoro #
G313370415
UPC #
008925128939
Country of Origin
Spain
Dimensions
Overall Diameter
5 in
Overall Thickness
0.04 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
steel, stainless, cast iron, sheet metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12200 revolutions per minute
Description
Metal Cut-Off Discs,5 in dia,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.