Abrasive Cut-Off Wheel, Type 27, 4-1/2 in Dia, 1/8 in Thick, Aluminum Oxide

  • Mfr # DBD045125701F

  • Zoro # G613370481


product price:  $2.85
/ea
Sold in multiples of 10 for $28.50

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD045125701F
Zoro #
G613370481
UPC #
008925094388
Country of Origin
India

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide

Description

Mtl Cut Off,4-1/2 in dia,1/8 in T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.