Zoro Homepage

AMPED Rebar Demon SDS-Plus Snap-Lock Adapter, 5PK

  • Mfr # DMAPLAAD1-P5

  • Zoro # G115832944


product price: $38.99
/pk 5, $7.80/ea

Key Features

Overall Length
3 in
Features
AMPED Carbide
Width
3 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPLAAD1-P5
Zoro #
G115832944
UPC #
8925174417
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Width
3 in
Depth
15 in

Details

Features
AMPED Carbide

Description

Diablo's AMPED Rebar Demon Snap Lock Adapter amplifies concrete drilling with the only Dust Extraction Hammer drill bit system to drill fast, clean holes into reinforced and clean concrete in two easy steps. The AMPED Rebar Demon bits sold separately feature Diablo's highly durable Dura-Carbide to withstand up to 1800°F of intense heat whereas standard bits fail at 800°F. Diablo's impact resistant 4-cutter tungsten full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration, and up to 7X longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. The steel sleeve along with the Snap-Lock Adapter creates the first ever 4-cutter, full-carbide head, two-step clean hole dust extraction system that removes up to 97% of dust and debris. The elimination of the Blow-Brush-Blow cleaning method and the need of rebar cutters is now obsolete, making hole preparation up to 3X faster than current methods resulting in up to 66% labor savings. Epoxy and anchor placement can now be accomplished immediately. In addition, reduction of airborne silica dust helps to create a safer and healthier working environment, whether it be indoors or outdoors. Including a Precision Tip, the sharp 90° pyramid shaped tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting. A visible wear mark indicates and assures the accuracy of the drilling diameter. Whether completing interior, overhead drilling or exterior jobs, these revolutionary dust extraction Hammer drill bits deliver ultra-clean, dust free holes and working environments, maximum speed, and extreme durability.The Ultimate Concrete Drilling and Productivity Solution saves up to 66% in labor and $200 per SDS-Max bit and $75 per SDS-Plus bit by creating ultra-clean holes and environments, maximizing speed, and delivering extreme durability.Compact Snap-Lock Adapter two versions for SDS-Plus and SDS-Max connects the AMPED Rebar Demon Dust Extraction Hammer drill bit to vacuums for maximum dust and debris extraction and allows you to exchange different drill bit sizes easily and quickly.The universal Snap-Lock Adapter fits most common vacuum cleaner attachments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.