Arbor Hex, w/Pilot, HSS, 1/2", 2 Adapter Nut
Mfr # DHSAR500
Zoro # G7565671
product price: $20.25
/eaKey Features
Shank Size
7/16 in
Shank Shape
7/16" Hex.
Thread Size
Snap-Lock Plus(TM)
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Arbor Type
Quick Change
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHSAR500
Zoro #
G7565671
UPC #
008925128359
Country of Origin
China
Dimensions
Shank Size
7/16 in
Thread Size
Snap-Lock Plus(TM)
For Hole Saw Diameter - Imperial
9/16 in and Larger
Pilot Bit Length
4 in
Pilot Bit Diameter
1/4 in
Pilot Bit Shank Size
1/4 in
Details
Item
Hole Saw Arbor
Shank Shape
7/16" Hex.
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Arbor Type
Quick Change
Pilot Bit Shank Shape
Hex
Includes Pilot Bit
Pilot Bit Included
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size Snap-Lock Plus(TM), Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.