Zoro Homepage

Arbor Hex, w/Pilot, HSS, 3/8", 2 Adapter Nut

  • Mfr # DHSAR375

  • Zoro # G7565769


product price: $18.29
/ea

Key Features

Shank Size
3/8 in
Shank Shape
3/8" Hex.
Thread Size
Snap-Lock Plus(TM)
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Pilot Bit Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHSAR375
Zoro #
G7565769
UPC #
008925128342
Country of Origin
China

Dimensions

Shank Size
3/8 in
Thread Size
Snap-Lock Plus(TM)
Pilot Bit Diameter
1/4 in
Pilot Bit Length
4 in
For Hole Saw Diameter - Imperial
9/16 in and Larger
Pilot Bit Shank Size
1/4 in

Details

Item
Hole Saw Arbor
Shank Shape
3/8" Hex.
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Arbor Type
Quick Change
Includes Pilot Bit
Pilot Bit Included
Pilot Bit Shank Shape
Hex

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size Snap-Lock Plus(TM), Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.